Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Micrometer Extension, Type: 30-50

  • Mfr # 428993 30-50

  • Zoro # G614556846


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Range
30-50 mm
Length
150 mm
Measuring Range
Size 30-40 to 40-50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428993 30-50
Zoro #
G614556846
UPC #
-
Country of Origin
China

Dimensions

Length
150 mm

Details

Item
Extension
Range
30-50 mm
Measuring Range
Size 30-40 to 40-50 mm

Description

Extension for screwing between the micrometer head and display unit. Suitable for: Internal micrometers No. 428990. Measuring range: Size 30-40 to 40-50 mm Length: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.