Zoro Homepage

Internal Micrometer Extension, Type: 6-12

  • Mfr # 428993 6-12

  • Zoro # G114556865


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Range
6-12 mm
Length
100 mm
Measuring Range
Size 6−8 to 10−12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428993 6-12
Zoro #
G114556865
UPC #
-
Country of Origin
China

Dimensions

Length
100 mm

Details

Item
Extension
Range
6-12 mm
Measuring Range
Size 6−8 to 10−12 mm

Description

Extension for screwing between the micrometer head and display unit. Suitable for: Internal micrometers No. 428990. Measuring range: Size 6-8 to 10-12 mm Length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.