
Internal Micrometer, Measuring Range: 25-50 mm
Mfr # 426800 25-50
Zoro # G614556624
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Standards
Manufacturer's standard
Error Limit
12 µm
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426800 25-50
Zoro #
G614556624
UPC #
-
Country of Origin
China
Dimensions
Barrel Dia.
18 mm
Details
Item
Internal micrometer
Range
25-50 mm
Standards
Manufacturer's standard
Error Limit
12 µm
Scale Divisions
0.01 mm
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Measuring Range
25 mm - 50 mm
Packaging
sturdy box
Description
Fully hardened ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw. Supplied with: Supplied with setting ring for adjustment.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.