Zoro Homepage

Internal Micrometer, Measuring Range: 5-30 mm

  • Mfr # 426800 5-30

  • Zoro # G114556544


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Standards
Manufacturer's standard
Measuring Range
5 mm - 30 mm
Barrel Dia.
18 mm
Packaging
sturdy box
Error Limit
10 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
426800 5-30
Zoro #
G114556544
UPC #
-
Country of Origin
China

Dimensions

Barrel Dia.
18 mm

Details

Item
Internal micrometer
Range
5-30 mm
Standards
Manufacturer's standard
Measuring Range
5 mm - 30 mm
Packaging
sturdy box
Error Limit
10 µm
Micrometer Barrel Graduations
1/50 mm
Scale Divisions
0.01 mm
Measurement Technology
analogue

Description

Fully hardened ground and lapped spindle. Offset and rounded jaw ends with carbide tips. Constant measuring force due to precision ratchet. Barrel with clearly engraved, black graduations. Satin chrome-plated micrometer. With adjusting screw and locking screw. Supplied with: Supplied with setting ring for adjustment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.