
Internal Micrometer, Measuring Range: 8-10 mm
Mfr # 428990 8-10
Zoro # G114556636
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Standard Measuring Depth
54 mm
Scale Divisions
0.001 mm
Measuring Range
8 mm - 10 mm
Error Limit
0.004 mm
Packaging
sturdy box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428990 8-10
Zoro #
G114556636
UPC #
-
Country of Origin
China
Dimensions
Standard Measuring Depth
54 mm
Dimension A
1.5 mm
Measuring Depth with Extension
154 mm
Setting Ring Dia.
8 mm
Details
Item
3-point internal micrometer
Range
8-10 mm
Scale Divisions
0.001 mm
Measuring Range
8 mm - 10 mm
Error Limit
0.004 mm
Packaging
sturdy box
Measurement Technology
analogue
Micrometer Barrel Graduations
1/50 mm
Description
Satin chrome plated scales and operating parts (from Diameter 12 with carbide jaws). Self-centering micrometer head with 3 measuring jaws (from Diameter 12 with carbide jaws). Supplied with: Setting ring (for adjustment) and extension. Optional extras: Extension No. 428993, setting rings No. 484030.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.