Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Micrometer Set, Measuring Range: 12-20 mm

  • Mfr # 428991 12-20

  • Zoro # G614556907


product price: $919.99
/ea
Free Shipping & Returns

Key Features

Standards
Manufacturer's standard
No. of Setting Rings
1
Scale Divisions
0.005 mm
Packaging
sturdy box
Micrometer Barrel Graduations
1/50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
428991 12-20
Zoro #
G614556907
UPC #
-
Country of Origin
China

Dimensions

Setting Ring Dia.
16 mm

Details

Item
3-point internal micrometer
Range
12-20 mm
Standards
Manufacturer's standard
No. of Setting Rings
1
Scale Divisions
0.005 mm
Packaging
sturdy box
Micrometer Barrel Graduations
1/50 mm
Measurement Technology
analogue
Error Limit
0.005-/ 0.006 mm
No. of Micrometers
2
Measuring Range
12 mm - 20 mm

Description

Satin chrome plated scales and operating parts (from Diameter 12 with carbide jaws). Self-centering micrometer head with 3 measuring jaws (from Diameter 12 with carbide jaws). Supplied with: Internal micrometers No. 428990, setting rings (for adjustment) and extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.