Zoro Homepage

Internal Micrometer Set, Measuring Range: 20-50 mm

  • Mfr # 428991 20-50

  • Zoro # G314556894


product price: $2,119.99
/ea
Free Shipping & Returns

Key Features

Standards
Manufacturer's standard
No. of Setting Rings
2
Measurement Technology
analogue
Measuring Range
20 mm - 50 mm
Micrometer Barrel Graduations
1/50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428991 20-50
Zoro #
G314556894
UPC #
-
Country of Origin
China

Dimensions

Setting Ring Dia.
25-/ 40 mm

Details

Item
3-point internal micrometer
Range
20-50 mm
Standards
Manufacturer's standard
No. of Setting Rings
2
Measurement Technology
analogue
Measuring Range
20 mm - 50 mm
Micrometer Barrel Graduations
1/50 mm
No. of Micrometers
4
Scale Divisions
0.005 mm
Packaging
sturdy box
Error Limit
0.006 mm

Description

Satin chrome plated scales and operating parts (from Diameter 12 with carbide jaws). Self-centering micrometer head with 3 measuring jaws (from Diameter 12 with carbide jaws). Supplied with: Internal micrometers No. 428990, setting rings (for adjustment) and extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.