Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Micrometer Set, Measuring Range: 6-12 mm

  • Mfr # 428991 6-12

  • Zoro # G714556852


product price: $1,489.99
/ea
Free Shipping & Returns

Key Features

Standards
Manufacturer's standard
Measurement Technology
analogue
Micrometer Barrel Graduations
1/50 mm
Measuring Range
6 mm - 12 mm
Error Limit
0.004-/ 0.005 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
428991 6-12
Zoro #
G714556852
UPC #
-
Country of Origin
China

Dimensions

Setting Ring Dia.
8-/ 10 mm

Details

Item
3-point internal micrometer
Range
6-12 mm
Standards
Manufacturer's standard
Measurement Technology
analogue
Micrometer Barrel Graduations
1/50 mm
Measuring Range
6 mm - 12 mm
Error Limit
0.004-/ 0.005 mm
No. of Micrometers
3
Packaging
sturdy box
No. of Setting Rings
2
Scale Divisions
0.001 mm

Description

Satin chrome plated scales and operating parts (from Diameter 12 with carbide jaws). Self-centering micrometer head with 3 measuring jaws (from Diameter 12 with carbide jaws). Supplied with: Internal micrometers No. 428990, setting rings (for adjustment) and extension.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.