Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Internal Thread Turning Tool, Right-Hand, M20, Shank Square: 20 mm

  • Mfr # 297185 20

  • Zoro # G614913663


product price: $34.99
/ea

Key Features

For Bore Dia.
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
297185 20
Zoro #
G614913663
UPC #
-
Country of Origin
India

Dimensions

For Bore Dia.
45 mm

Details

Shank Square
20 mm

Description

Fitted with diamond ground carbide inserts. Application: P20/K25 for machining steel and cast iron. M20 for machining stainless steels. Attention: For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper No. 558812. Overall length: 210 mm for bores from Diameter : 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.