
Jobber drill set HSS No. 114360 in a case, TiN, Type: 6-10
Mfr # 115245 6-10
Zoro # G614372514
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115245 6-10
Zoro #
G614372514
UPC #
-
Country of Origin
South Africa
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
TiN
Description
Composed of jobber drills DIN 338. Standard core without core taper. Precision ground point. Profile ground: High concentricity and pitch accuracy, drills for series production use. With point geometry shape C from size 2.4 mm. Through-coolant: no Shank: Plain shank Number of cutting edges Z: 2 Drill range: 6 10 mm Number of drills: 41 Incremental steps of drills: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.