Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyless Drill Chuck, Type: 13-3/8

  • Mfr # 341615 13-3/8

  • Zoro # G514773992


product price: $97.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
341615 13-3/8
Zoro #
G514773992
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Industrial version With internal thread. Application: For use on bench drills. For fitting to electric drilling machines. Clamping range: 2 13 mm External Dia: 43 mm Drill head length open: 79 mm Drill head length closed: 90 mm Adapter: 3/8-24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.