Shop HOLEX
See all product information
Create Account
Knotted End Brush, Steel, 19X0, 35
- Mfr # 574850 19X0,35
- Zoro # G214385921
product price:Â
$
15.59
/ea
Key Features
Wire Dia.
0.35 mm
Max. RPM
20000 RPM
Shank Diameter
6 mm
Number of twisted knots
6
Length of brush section H1
28 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 574850 19X0,35
- Zoro #
- G214385921
- UPC #
- -
- Country of Origin
- China
- Item
- End brush
- Max. RPM
- 20000 RPM
- Number of twisted knots
- 6
- Twisted knotting
- Left Knotted
Dimensions
- Brush Dia.
- 19 mm
- Wire Dia.
- 0.35 mm
- Shank Diameter
- 6 mm
- Length of brush section H1
- 28 mm
Description
Smooth, knotted wire, crimped into steel ferrule, shank 6 mm, even density, extremely wear-resistant. Application: For deburring, removing paint, and for all moderate to heavy brushing jobs. As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings. Brush D1: 19 mm Length of brush section H1: 28 mm Number of twisted knots: 6 maximum speed: 20000 min-1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.