Zoro Homepage

L-wrench Set, 6 Pc, 1.5 mm to 5 mm

  • Mfr # 626072 6

  • Zoro # G014386029


product price: $7.49
/ea

Key Features

End Shape
L-form
Measurement Type
Metric
Finish
Nickel-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626072 6
Zoro #
G014386029
UPC #
-
Country of Origin
Germany

Details

Item
Hexagon screwdriver
End Shape
L-form
Number of Pieces
6
Measurement Type
Metric
Finish
Nickel-Plated

Description

L-form shaft to DIN 911/DIN ISO 2936. Chromium-vanadium steel, end faces squared and chamfered. Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626037: Size 1.5, 2, 2.5, 3, 4, 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.