
L-wrench Set, 8 Pc, 2 mm to 8 mm
Mfr # 626072 7
Zoro # G914386174
product price: $12.65
/eaKey Features
End Shape
L-form
Measurement Type
Metric
Finish
Nickel-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626072 7
Zoro #
G914386174
UPC #
-
Country of Origin
Germany
Details
Item
Hexagon screwdriver
End Shape
L-form
Number of Pieces
7
Measurement Type
Metric
Finish
Nickel-Plated
Description
L-form shaft to DIN 911/DIN ISO 2936. Chromium-vanadium steel, end faces squared and chamfered. Supplied with: Storage in: Plastic clip 1 each L-wrench No. 626037: Size 2, 2.5, 3, 4, 5, 6, 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.