Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Large External Micrometer, 1/100 Graduations, Measuring Range: 150-300 mm

  • Mfr # 420770 150-300

  • Zoro # G414555612


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Spindle Travel
25 mm
Measuring Range
150 mm - 300 mm
Micrometer Barrel Graduations
1/100 mm
Barrel Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420770 150-300
Zoro #
G414555612
UPC #
-
Country of Origin
China

Dimensions

Barrel Dia.
25 mm
Spindle Dia.
8 mm

Details

Item
External tube micrometer
Range
150-300 mm
Standards
DIN 863
Spindle Travel
25 mm
Measuring Range
150 mm - 300 mm
Micrometer Barrel Graduations
1/100 mm
Packaging
sturdy box
No. of Measuring Tips
6
Scale Divisions
0.01 mm
Measurement Technology
analogue
No. of Micrometer Standards
6

Description

Hardened and ground measuring spindle. Precision lapped carbide-tipped measuring faces. Locking by locking lever. Large barrel with 1/100 scale and ratchet. Lightweight external micrometers, hammer finish. Packaging: sturdy box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.