Zoro Homepage

Large External Micrometer, 1/100 Graduations, Measuring Range: 25-150 mm

  • Mfr # 420770 25-150

  • Zoro # G814555533


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN 863
Barrel Dia.
25 mm
Spindle Travel
25 mm
Scale Divisions
0.01 mm
Spindle Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420770 25-150
Zoro #
G814555533
UPC #
-
Country of Origin
China

Dimensions

Barrel Dia.
25 mm
Spindle Dia.
8 mm

Details

Item
External tube micrometer
Range
25-150 mm
Standards
DIN 863
Spindle Travel
25 mm
Scale Divisions
0.01 mm
Measurement Technology
analogue
Micrometer Barrel Graduations
1/100 mm
No. of Micrometer Standards
5
Packaging
sturdy box
No. of Measuring Tips
5
Measuring Range
25 mm - 150 mm

Description

Hardened and ground measuring spindle. Precision lapped carbide-tipped measuring faces. Locking by locking lever. Large barrel with 1/100 scale and ratchet. Lightweight external micrometers, hammer finish. Packaging: sturdy box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.