Zoro Homepage

LED pen flashlight with batteries, Type: PEN

  • Mfr # 081461 PEN

  • Zoro # G609617231


product price: $34.89
/ea

Key Features

Length
130 mm
Lumens
120 lm
Flashlight Battery Type
Micro, AAA
Number of Batteries
2
Power Source
Battery Powered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081461 PEN
Zoro #
G609617231
UPC #
4062406056889
Country of Origin
China

Dimensions

Length
130 mm
Body Dia.
17 mm

Details

Item
Flashlight
Lumens
120 lm
Flashlight Battery Type
Micro, AAA
Number of Batteries
2
Power Source
Battery Powered
Bulb Technology
LED module
Lamp Life
6 hr
Flashlight Grouping Type
PEN
Illumination
120 lm
IP Rating
IP 54
Weight with Batteries
0.19 lbs60
Torch Function
Focus
Torch function
Focus

Description

Handy LED pen flashlight with focusable lamp head for bundled and concentrated illumination between 10Deg and 80Deg . Practical pocket clip and push-button. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. IP Index of Protection: IP 54 flashlight function: Focus ATEX zone: no Illumination: 120 lm Working life: 6 h Number of batteries contained: 2 Battery type: Micro- AAA Overall length: 130 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.