LED Rechargeable Inspection Lamp with Swan Neck, 500 lm

  • Mfr # 081572 460

  • Zoro # G014554916


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargeable battery-powered Lithium-ion
IP Rating
IP 54
Maximum Run Time
2 h
Number of Batteries
1 (Rechargeable)
Battery Size
2.6 A·h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081572 460
Zoro #
G014554916
UPC #
-
Country of Origin
China

Dimensions

Battery Size
2.6 A·h
Overall length
470 mm

Details

Item
Inspection lamp
Power Source
Rechargeable battery-powered Lithium-ion
IP Rating
IP 54
Maximum Run Time
2 h
Number of Batteries
1 (Rechargeable)
Bulb Type
LED module
Maximum Lumens Output
50 lm
Battery Voltage
3.6 V

Description

Slim rechargeable LED inspection lamp with swan neck and sturdy 200 mm flexible shank. Main lamp steplessly dimmable. Additional spotlight function. The stable magnetic base with an integral suspension hook also allows use a desk lamp. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust, also completely protected against touching. The flashlight is supplied with a charging cable and a power adapter. Please note that the included adapter is designed for use in Germany. For use in the United States, you will need to provide a compatible power adapter.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.