Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Rechargeable Work Light, 1000 lm

  • Mfr # 081543 360

  • Zoro # G714554834


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargeable battery-powered
Number of Batteries
1 (Rechargeable)
Maximum Lumens Output
60 lm
Maximum Run Time
1.5 h
IP Rating
IP 54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
081543 360
Zoro #
G714554834
UPC #
-
Country of Origin
China

Dimensions

Overall length
260 mm

Details

Item
Work lamp
Power Source
Rechargeable battery-powered
Number of Batteries
1 (Rechargeable)
Maximum Lumens Output
60 lm
Maximum Run Time
1.5 h
IP Rating
IP 54
Bulb Type
LED module
Lamp Replaceable
no
Battery Voltage
3.7 V

Description

LED rechargeable work lamp with adjustable lamp head angle, rotary knob for stepless dimming. Translucent cover for non-dazzle 360 Deg illumination. Stand with integral magnet and suspension hook. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust, also completely protected against touching. The flashlight is supplied with a charging cable and a power adapter. Please note that the included adapter is designed for use in Germany. For use in the United States, you will need to provide a compatible power adapter.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.