
LED Rechargeable Work Light , Overall Length: 205 mm
Mfr # 081567 205
Zoro # G614554958
product price: $66.65
/eaKey Features
Number of Batteries
1 (Rechargeable)
Maximum Lumens Output
350 lm
Maximum Run Time
3 h
IP Rating
IP 65
Light Colour
Cold White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
081567 205
Zoro #
G614554958
UPC #
-
Country of Origin
China
Dimensions
Overall length
205 mm
Details
Item
Work lamp
Number of Batteries
1 (Rechargeable)
Maximum Lumens Output
350 lm
Maximum Run Time
3 h
IP Rating
IP 65
Light Colour
Cold White
Bulb Type
LED module
Description
LED rechargeable work lamp with 2 brightness levels and spotlight 100 lumens. With suspension hook, folding stand and USB-C charging port. Function: IP65: Protected against jets of water from all directions and protected against penetration by dust dust-tight also completely protected against touching. Supplied with: Charging cable.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.