Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Rechargeable Work Light, Overall Length: 380 mm

  • Mfr # 081549 380

  • Zoro # G614554934


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Power Source
Rechargeable battery-powered Lithium-ion
Maximum Lumens Output
120 lm
Maximum Run Time
2.5 h
Number of Batteries
1 (Rechargeable)
Battery Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081549 380
Zoro #
G614554934
UPC #
-
Country of Origin
China

Dimensions

Overall length
380 mm

Details

Item
Fluorescent lamp
Power Source
Rechargeable battery-powered Lithium-ion
Maximum Lumens Output
120 lm
Maximum Run Time
2.5 h
Number of Batteries
1 (Rechargeable)
Battery Voltage
3.7 V

Description

Slim LED rechargeable lamp with main beam and spotlight for illumination even in narrow spaces. Free-moving rotary knob for stepless dimming. Flexible attachment by means of rotary magnetic base with integral suspension hook. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust also completely protected against touching. Supplied with: Charging cable. IP Index of Protection: IP 54 ATEX zone: no Illumination: 120 500 lm Illumination time: 2.5 h Type of rechargeable battery: Lithium-ion Number of rechargeable batteries contained: 1 Overall length: 380 mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.