Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED torch- black with batteries- Type: 160

  • Mfr # 081533 160

  • Zoro # G610733913


product price: $34.55
/ea

Key Features

Flashlight Battery Type
Mignon, AA
Maximum Lumens Output
250 lm
Overall Length
160 mm
Power supply
Battery-powered
Illumination Time
9 h
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081533 160
Zoro #
G610733913
UPC #
4062406087173
Country of Origin
China

Dimensions

Length
160 mm
Overall Length
160 mm

Details

Flashlight Battery Type
Mignon, AA
Maximum Lumens Output
250 lm
Power supply
Battery-powered
Illumination Time
9 h
Torch Function
Focus

Description

High-quality- long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power. - Anti-roll protection. - Rubber cover for the operating button. With focussable lamp head. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust- also completely protected against touching. IP Index of Protection: IP 54 Torch function: Focus ATEX zone: no Illumination: 250 lm Working life: 9 h Number of batteries contained: 2 Battery type: Mignon- AA Overall length: 160 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.