
LED torch with batteries, color: RED
Mfr # 081437 RED
Zoro # G714554506
product price: $36.45
/eaKey Features
Length
143 mm
Maximum Lumens Output
250 lm
Batteries Included
3
Body Dia.
27 mm
Power Source
Battery-powered Micro, AAA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081437 RED
Zoro #
G714554506
UPC #
-
Country of Origin
China
Dimensions
Length
143 mm
Body Dia.
27 mm
Details
Item
Flashlight
Body Color
Red
Maximum Lumens Output
250 lm
Batteries Included
3
Power Source
Battery-powered Micro, AAA
IP Rating
IP 54
Torch Function
Focus
Maximum Run Time
4 h
Bulb Type
LED module
Description
High-quality, long-life and sturdy LED torch of anodised aluminium. Latest LED technology with outstanding lighting power. Anti-roll protection. Rubber cover for the operating button. With focussable lamp head. In various colors. Function: IP54: Protected against splashed water from all directions and protected against penetration of dust into the inside protected against dust, also completely protected against touching. IP Index of Protection: IP 54 Torch function: Focus ATEX zone: no Illumination: 250 lm Illumination step 2: 100 lm Illumination time: 4 h Illumination time stage 2: 12 h Number of batteries contained: 3
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.