Zoro Homepage

Letter Punch Set, A , Z, Character Height: 6 mm

  • Mfr # 085456 6

  • Zoro # G314500965


product price: $72.95
/ea

Key Features

Material
Steel
Character Type
Letter Set
Number of Pieces
27
Includes
Plastic Case
Insert Thickness
9.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
085456 6
Zoro #
G314500965
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Character Height
6 mm
Insert Thickness
9.52 mm

Details

Item
Letter Punch Set
Material
Steel
Character Type
Letter Set
Number of Pieces
27
Includes
Plastic Case
Character
A-Z

Description

Made of hard and tough steel with particularly precise machine engraving and depth tolerance accurately Centered. Calibrated shank through hardened. Striking head enhancement for safe working. Supplied in a plastic case. High quality burnished surface. Application: For punching into materials with a strength up to 1200 N/mm2.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.