Zoro Homepage

Light Chain Pipe Wrench, Pipe Diameter: 3/8-4 in

  • Mfr # 811100 3/8-4

  • Zoro # G914386075


product price: $66.29
/ea

Key Features

Pipe Diameter
3/8 − 4 in
Material
Chrome vanadium steel
Handle length
300 mm
Chain length
410 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811100 3/8-4
Zoro #
G914386075
UPC #
-
Country of Origin
China

Dimensions

Pipe Diameter
3/8 − 4 in
Handle length
300 mm
Chain length
410 mm

Details

Item
Pipe wrench and water pump pliers
Material
Chrome vanadium steel

Description

Profiled handle with toothed face and strong steel chain. Material: Chrome vanadium steel. Spare part: Spare chain see No. 709910. Chain length: 410 mm Handle length: 300 mm Pipe : 3/8 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.