Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 300mm

  • Mfr # 860200 300

  • Zoro # G611470183


product price: $46.25
/ea

Key Features

Throat Depth
120 mm
Jaw Width
300 mm
Jaw Capacity
300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860200 300
Zoro #
G611470183
UPC #
-
Country of Origin
Germany

Dimensions

Throat Depth
120 mm
Jaw Width
300 mm

Details

Item
Clamp
Jaw Capacity
300 mm

Description

Lightweight Malleable Cast Iron Screw Clamp, Jaw Capacity: 300mm. Version: High quality malleable cast iron clamping arms- strong prismatic steel slide beam- knurled- electro-galvanized. Smooth running steel spindle- burnished with trapezoidal thread and movable jaw. Instant high speed adjustment- reliable clamping. With plastic protective cover on the clamping jaw. Standard: DIN 5117 Cross section of the slide rail: 29x9 mm Throat: 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.