
Long Ball End Hex Bit Socket, 1/2 inch Dr, 10 mm, 643413 10
Mfr # 643413 10
Zoro # G214371085
product price: $16.75
/eaKey Features
Drive Size
1/2 in
Overall Length
100 mm
Finish
Chrome-Plated
With Ball Point
Yes
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643413 10
Zoro #
G214371085
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
100 mm
Tip Size
10 mm
Details
Item
Hexagon socket
Finish
Chrome-Plated
With Ball Point
Yes
Material
Chrome vanadium steel
Hexagon
10 mm
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Application: For screw tightening at angles less than 25 Deg. Material: Chrome vanadium steel, chrome-plated. Square drive: 1/2 in drive end: 22 mm Length: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.