Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Ball End Hex Bit Socket, 1/2 inch Dr, 5 mm, 643413 5

  • Mfr # 643413 5

  • Zoro # G014371469


product price: $14.99
/ea

Key Features

Drive Size
1/2 in
Overall Length
100 mm
Finish
Chrome-Plated
With Ball Point
Yes
Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643413 5
Zoro #
G014371469
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
100 mm
Tip Size
5 mm
Diameter
22 mm

Details

Item
Hexagon socket
Finish
Chrome-Plated
With Ball Point
Yes
Material
Chrome vanadium steel

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Application: For screw tightening at angles less than 25 Deg. Material: Chrome vanadium steel, chrome-plated. Square drive: 1/2 in drive end: 22 mm Length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.