
Long Ball End Hex Bit Socket, 3/8 inch Dr, 5 mm
Mfr # 637613 5
Zoro # G114371970
product price: $15.85
/eaKey Features
Drive Size
3/8 in
Overall Length
100 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
637613 5
Zoro #
G114371970
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8 in
Overall Length
100 mm
Tip Size
5 mm
Details
Item
Hexagon socket
Material
Chrome vanadium steel
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120. Bit made from high-alloy special steel, bright finished. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Square drive: 3/8 in drive end: 18 mm Length: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.