Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Ball End Hex Bit Socket, 3/8 inch Dr, 8 mm

  • Mfr # 637613 8

  • Zoro # G414371946


product price: $14.39
/ea

Key Features

Drive Size
3/8 in
Material
Chrome vanadium steel
Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
637613 8
Zoro #
G414371946
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size
8 mm
Diameter
18 mm

Details

Item
Hexagon socket
Material
Chrome vanadium steel

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120. Bit made from high-alloy special steel, bright finished. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Square drive: 3/8 in drive end: 18 mm Length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.