Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Hex Bit Socket, 1/2 inch Dr, 5 mm, 643313 5

  • Mfr # 643313 5

  • Zoro # G214371283


product price: $12.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome-Plated
Standard
DIN 7422
Diameter
22 mm
Hexagon
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643313 5
Zoro #
G214371283
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Tip Size
5 mm
Diameter
22 mm

Details

Item
Hexagon socket
Finish
Chrome-Plated
Standard
DIN 7422
Hexagon
5 mm
Material
Chrome vanadium steel

Description

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Square drive: 1/2 in drive end: 22 mm Length: 120 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.