
Long Hex Bit Socket, 1/2 inch Dr, 7 mm, 643313 7
Mfr # 643313 7
Zoro # G114371116
product price: $13.35
/eaKey Features
Drive Size
1/2 in
Overall Length
120 mm
Finish
Chrome-Plated
Diameter
22 mm
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643313 7
Zoro #
G114371116
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
120 mm
Tip Size
7 mm
Diameter
22 mm
Details
Item
Hexagon socket
Finish
Chrome-Plated
Material
Chrome vanadium steel
Standard
DIN 7422
Description
High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Square drive: 1/2 in drive end: 22 mm Length: 120 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.