Zoro Homepage

Long Hex Bit Socket, 1/4 inch Dr, 4 mm

  • Mfr # 631715 4

  • Zoro # G114371130


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Drive Size
1/4 in
Overall Length
55 mm
Hexagon
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631715 4
Zoro #
G114371130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
55 mm
Tip Size
4 mm

Details

Item
Socket
Hexagon
4 mm

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Bit made of hard toughened steel, bright finish. Standard: DIN 7422 Material: Chrome vanadium steel, chrome-plated. Square drive: 1/4 in drive end: 12 mm Length: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.