
Long L-wrench Set, 8 Pc, 2 mm to 10 mm
Mfr # 626106 8
Zoro # G214386072
product price: $13.39
/eaKey Features
End Shape
L-form
Measurement Type
Metric
Finish
Nickel-plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
626106 8
Zoro #
G214386072
UPC #
-
Country of Origin
Germany
Details
Item
Long L-wrench Set
End Shape
L-form
Number of Pieces
8
Measurement Type
Metric
Finish
Nickel-plated
Description
L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened toughened. Nickel-plated. Content: 1 each L-wrench No. 626105: Size 2, 2.5, 3, 4, 5, 6, 8, 10 Stored in: Plastic clip Note: HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop No. 626108 and No. 626128.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.