Zoro Homepage

Long L-wrench Set, 9 Pc, 1.5 mm to 10 mm

  • Mfr # 626106 9

  • Zoro # G814386403


product price: $15.99
/ea

Key Features

End Shape
L-form
Measurement Type
Metric
Finish
Nickel-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626106 9
Zoro #
G814386403
UPC #
-
Country of Origin
Germany

Details

Item
Long L-wrench Set
End Shape
L-form
Number of Pieces
9
Measurement Type
Metric
Finish
Nickel-plated

Description

L-form shaft to DIN ISO 2936 L, end faces squared and chamfered. Chrome vanadium steel, through hardened toughened. Nickel-plated. Content: 1 each L-wrench No. 626105: Size 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 Stored in: Plastic clip Note: HOLEX hexagon key L-wrenches including imperial sizes are available from our eShop No. 626108 and No. 626128.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.