Zoro Homepage

Long Life ZA Flap Disc, Dia: 100 mm, Grit: 60

  • Mfr # 565283 60

  • Zoro # G014556484


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Key Features

Abrasive Material
Zirconium abrasive (ZA)
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565283 60
Zoro #
G014556484
UPC #
-
Country of Origin
Netherlands

Details

Item
Abrasive flap disc
Abrasive Material
Zirconium abrasive (ZA)
Iron, Sulphur and Chlorine Constituents
< 0.1 %
Shape description
Dished

Description

High-quality zirconium aluminium oxide ZA for high abrasive performance. Glass Fiber pad for optimum contact pressure. Suitable for both steel and stainless steel. Best results on angle grinders of all power classes. long life very closely spaced flap strips, for maximum tool life. Bore 16 mm. Application: General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing. maximum circumferential speed: 80 m/s Shape description: dished Bore : 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.