Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Grip Wrench, 135 mm

  • Mfr # 708401 135

  • Zoro # G614420352


product price: $39.99
/ea

Key Features

Jaw Length
40 mm
Overall Length
135 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708401 135
Zoro #
G614420352
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
40 mm
Overall Length
135 mm

Details

Item
Grip wrench

Description

Long slim jaws, serrated on the inside. Adjustable clamping pressure, pliers fully nickel-plated. Application: For holding small and very small components jaws approx. 4 mm thick at tip. Material: Jaws of high-quality steel, hardened and tempered. Spare part: Spare springs No. 708301 sizes 4, 5, and 7. Jaw length: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.