Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Nose Grip Wrench, 175 mm

  • Mfr # 708401 175

  • Zoro # G714420238


product price: $30.99
/ea

Key Features

Overall Length
175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708401 175
Zoro #
G714420238
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
175 mm

Details

Item
Grip wrench

Description

Long slim jaws, serrated on the inside. Adjustable clamping pressure, pliers fully nickel-plated. Application: For holding small and very small components jaws approx. 4 mm thick at tip. Material: Jaws of high-quality steel, hardened and tempered. Spare part: Spare springs No. 708301 sizes 4, 5, and 7. Jaw length: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.