
Long Torx Bit Socket, 1/4 inch Dr, TX27
Mfr # 631773 TX27
Zoro # G814371393
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Drive Size
1/4 in
Finish
Chrome-Plated
Size
5 mm
Version
Long
Material
Chrome vanadium steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
631773 TX27
Zoro #
G814371393
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in
Tip Size
TX27
Size
5 mm
Diameter
12 mm
Details
Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Version
Long
Material
Chrome vanadium steel
Description
Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, chrome-plated. Square drive: 1/4 in Profile size A: 5 mm drive end: 12 mm Length: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.