Zoro Homepage

Long Torx Bit Socket, 1/4 inch Dr, TX9, 631773 TX9

  • Mfr # 631773 TX9

  • Zoro # G214371320


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Drive Size
1/4 in
Finish
Chrome-Plated
Size
2.5 mm
Material
Chrome vanadium steel
Version
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
631773 TX9
Zoro #
G214371320
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Tip Size
TX9
Size
2.5 mm
Diameter
12 mm

Details

Item
Screwdriver for TORX screws
Finish
Chrome-Plated
Material
Chrome vanadium steel
Version
Long

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Material: Chrome vanadium steel, chrome-plated. Square drive: 1/4 in Profile size A: 2.5 mm drive end: 12 mm Length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.