Zoro Homepage

Long Torx Bit Socket, 3/8 inch Dr, TX45, 637553 TX45

  • Mfr # 637553 TX45

  • Zoro # G114371550


product price: $17.79
/ea

Key Features

Drive Size
3/8 in
Size
7.8 mm
Diameter
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637553 TX45
Zoro #
G114371550
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Tip Size
TX45
Size
7.8 mm
Diameter
18 mm

Details

Item
Screwdriver for TORX screws

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120. Material: Chrome vanadium steel, chrome-plated. Square drive: 3/8 in Profile size A: 7.8 mm drive end: 18 mm Length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.