Zoro Homepage

Long Torx Bit Socket, 3/8 inch Dr, TX55

  • Mfr # 637553 TX55

  • Zoro # G214371993


product price: $19.49
/ea

Key Features

Drive Size
3/8 in
Overall Length
100 mm
Size
11.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637553 TX55
Zoro #
G214371993
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in
Overall Length
100 mm
Tip Size
TX55
Size
11.2 mm

Details

Item
Screwdriver for TORX screws

Description

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive to DIN 3120. Material: Chrome vanadium steel, chrome-plated. Square drive: 3/8 in Profile size A: 11.2 mm drive end: 18 mm Length: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.