Shop HOLEX
See all product information
Create Account
M12X1.75 HSS-E Round Die, for High Tensile Steels, Closed/Pre-Slit Form
- Mfr # 140460 M12
- Zoro # G814391681
product price:Â
$
63.59
/ea
Key Features
Thread Type
M
Die Material
HSS E
Pitch
1.75 mm
Standards
EN 22568
Size
M12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140460 M12
- Zoro #
- G814391681
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Die Thread Size
- M12X1.75
- Size
- M12 mm
Details
- Item
- Die
- Thread Type
- M
- Die Material
- HSS E
- Pitch
- 1.75 mm
- Standards
- EN 22568
Description
Closed, pre-slit form. M3 with tapered lead chamfer on both sides for easy start to the threading action and clean swarf evacuation in the direction of cutting. 2 turns lead chamfer. Lapped and nitrided, rake approx. 15 Deg. Cutting direction: right-hand Tolerance class: DIN 13 6g Pitch: 1.75 mm External Dia. 38 mm Height: 14 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.