Zoro Homepage

Machine Reamer, with Morse Taper Shank, Uncoated, 38 mm

  • Mfr # 164000 38

  • Zoro # G814483188


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
HSS E
Shank Type - Machining
Morse Taper
Finish - Machining
Uncoated
Number of Flutes
10
Primary Material Application
for through hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164000 38
Zoro #
G814483188
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
38 mm
Overall Length
329 mm

Details

Item
Phillips bit
Material - Machining
HSS E
Shank Type - Machining
Morse Taper
Finish - Machining
Uncoated
Number of Flutes
10
Primary Material Application
for through hole

Description

Even number of teeth with irregular spacing. The hole is accurately round and free of chatter marks. The cylindrical ground land on the plain cutting section smooths the hole and guides the reamer. With Morse taper shank. Reamers finish ground for fit H7. Application: For reaming through holes, as the chips are evacuated in the cutting direction. Also suitable for blind holes due to the short chamfer lead. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530. Application for type of drilling: for through hole Tolerance: H7 Number of cutting edges Z: 10 Tolerance: H7 Flute length Lc: 81 mm Overhang L1: 204 mm Overall length L: 329 mm Number of cutting edges Z: 10 Morse taper MT size: 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.