Zoro Homepage

Magnetic Measuring Stand with Fine Adjustment at the Column, Type: 240

  • Mfr # 441180 240

  • Zoro # G614554675


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Type
240
Magnetic Base Height
55 mm
Magnetic Base Length
60 mm
Magnetic Base Width
50 mm
Throat Depth
282 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441180 240
Zoro #
G614554675
UPC #
-
Country of Origin
China

Dimensions

Magnetic Base Height
55 mm
Magnetic Base Length
60 mm
Magnetic Base Width
50 mm
Throat Depth
282 mm

Details

Item
measuring stand
Type
240
Magnetic Force
800 N
maximum loading
4 kg
Connection Thread at Bottom
M8

Description

Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Diameter 6 mm, Diameter 8 mm and dovetail, fine adjustment at the indicator holder.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.