Zoro Homepage

Magnetic Nutsetter Bit, 1/4, 6 mm

  • Mfr # 674273 6

  • Zoro # G814501059


product price: $12.49
/ea

Key Features

Material
Chrome vanadium steel
Suitable For Machine Use
Yes
With Magnetic Insert
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
674273 6
Zoro #
G814501059
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Point Size
6 mm

Details

Item
Hexagon socket
Material
Chrome vanadium steel
Suitable For Machine Use
Yes
With Magnetic Insert
Yes

Description

For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000 675050. Application: For hexagon nuts and bolts DIN 3126. Standard: DIN ISO 1173 Material: Chrome vanadium steel. overall length: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.