
Magnetic Nutsetter Bit, 1/4, 7 mm
Mfr # 674273 7
Zoro # G014501057
product price: $12.89
/eaKey Features
Material
Chrome vanadium steel
Suitable For Machine Use
Yes
With Magnetic Insert
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
674273 7
Zoro #
G014501057
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Point Size
7 mm
Details
Item
Hexagon socket
Material
Chrome vanadium steel
Suitable For Machine Use
Yes
With Magnetic Insert
Yes
Description
For use in manual drivers or machines with suitable hexagon holder or for use in coupling shanks No. 675000 675050. Application: For hexagon nuts and bolts DIN 3126. Standard: DIN ISO 1173 Material: Chrome vanadium steel. overall length: 50 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.