Zoro Homepage

Magnetic retriever flexible, Magnet tensile force: 1000g

  • Mfr # 081670 1000

  • Zoro # G714554728


product price: $19.79
/ea

Key Features

Magnet Dia.
10 mm
External Diameter
12 mm
Magnetic Retaining Force
10 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081670 1000
Zoro #
G714554728
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Magnet Dia.
10 mm
External Diameter
12 mm

Details

Item
Magnetic retrievers
Magnetic Tensile Force
1000 g
Magnetic Retaining Force
10 N

Description

With permanent magnet. Flexible chrome-plated shank with permanent magnet, 2-component plastic handle. External : 12 mm Overall length: 520 mm Magnet : 10 mm Magnet retaining force: 10 N

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.