Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic retriever flexible, Magnet tensile force: 2000g

  • Mfr # 081670 2000

  • Zoro # G014554701


product price: $24.99
/ea

Key Features

Length
520 mm
Magnetic Retaining Force
20 N
External Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081670 2000
Zoro #
G014554701
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
520 mm
External Diameter
15 mm

Details

Item
Magnetic retrievers
Magnetic Tensile Force
2000 g
Magnetic Retaining Force
20 N

Description

With permanent magnet. Flexible chrome-plated shank with permanent magnet, 2-component plastic handle. External : 15 mm Overall length: 520 mm Magnet : 13 mm Magnet retaining force: 20 N

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.