Zoro Homepage

Magnetic retriever flexible, Magnet tensile force: 3000g

  • Mfr # 081670 3000

  • Zoro # G814554765


product price: $32.65
/ea

Key Features

Length
520 mm
External Diameter
19 mm
Magnet Dia.
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081670 3000
Zoro #
G814554765
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
520 mm
External Diameter
19 mm
Magnet Dia.
17 mm

Details

Item
Magnetic retrievers
Magnetic Tensile Force
3000 g

Description

With permanent magnet. Flexible chrome-plated shank with permanent magnet, 2-component plastic handle. External : 19 mm Overall length: 520 mm Magnet : 17 mm Magnet retaining force: 30 N

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.